Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 2 Flute - Flared, 0.0600", Shank Dia.: 1/4"
Mfr # 45360
Zoro # G7152278
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45360
- Zoro # G7152278
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.0650" |
Radius | 0.0600" |
Pilot Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Coating | UN |
Helix Angle | 5 Degrees |
Shoulder Flare | 5 |
Pilot Flare | 5 |
Description
0.0600" Radius x 0.1250" (1/8) Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/64 Insert Bit x 1 (125H0564A)
- EMI 1 Piece Shear Power Non-Slip Handle (2242)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- KESON 300 ft/90m Tape Measure, 1/2 in Blade (OTR-18M-300)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0180", Material - Machining: Carbide (17018)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0620", Overall Length: 3" (21062)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.3750", Radius: 3/8" (46375)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0300" (17030)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.2190", Finish - Machining: Uncoated (68219)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0620", Finish - Machining: TiN (46062-C1)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1/2" x 3/8" x 1" x 2-1/2"x0.09375CR (C75374)
- Harvey Tool Corner Rounding End Mills