Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 2 Flute - Flared, 0.0150"
Mfr # 45315
Zoro # G7150555
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45315
- Zoro # G7150555
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.0200" |
Radius | 0.0150" (1/64) |
Pilot Dia. | 0.0200" (.5 mm) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Helix Angle | 5 Degrees |
Coating | UN |
Shoulder Flare | 5 |
Pilot Flare | 5 |
Description
0.0150" (1/64) Radius x 0.0200" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----PL4L-21)
- MILWAUKEE TOOL Ratchet, Cordless, Straight, 3/8" Drive (2560-21, 48-11-2420)
- RAMSET Conduit Strap w/Plated Pin, 1/2 In., PK100 (12HSMP034)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0620", Overall Length: 3" (21062)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0100", Neck Length: 1/2" (16010-C3)
- HARVEY TOOL 0.0390 in. Radius x .5mm Pilot dia. Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated (932239-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.1250", Radius: 1/8" (17125-C3)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0470", Overall Length: 2" (67647)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0600" (17060)
- HARVEY TOOL Corner Rounding End Mill - 3 Flute - Flared, 0.0620", Radius: 1/16" (933462)
- Harvey Tool End Mills