Shop All Corner Radius End Mills
Harvey Tool
Concave Radius End Mill, 0.5000" (1/2)
Mfr # 3282M
Zoro # G7087500
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Shank Dia. 1/2"
- Overall Length 3.0000" (3)
- Milling Dia. 1/2"
- Length of Cut 0.4070"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 3282M
- Zoro # G7087500
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/2" |
Length of Cut | 0.4070" |
Radius | 0.0787" |
Radius Center | 0.2044" |
Cutter Dia. | 0.5000" (1/2) |
Shank Diameter | 0.5000" (1/2) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
SAE or Metric | SAE |
Description
0.0787" Radius x 0.5000" (1/2) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Linoleum Floor Roller, 100 lbs. (10-952)
- FLEMING SUPPLY Fleming Supply 86 Piece Hand Tool Kit with a Roll Up Carry Case for Household and Auto Repairs (448623GWK)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/16 inch (653202 1.5/16)
- WIRE CRAFTERS Global Industrial Machine Wire Guard Panel, 9'W, Black (800490BK)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (26337)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16) (54862-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1180" (874005-C3)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- Harvey Tool End Mills