Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1875" (3/16)
Mfr # 25670
Zoro # G7256377
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 5
- Finish UN
- Overall Length 2.7500" (2-3/4)
- Drill Point Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25670
- Zoro # G7256377
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 5 |
Overall Length | 2.7500" (2-3/4) |
Drill Point Dia. | 0.1875" (3/16) |
Shank Dia. | 0.4375" (7/16) |
Thread Size | 5 |
Length of Cut | 0.3870" |
Length | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Measurement System | Inch |
Single End/Double End | Double Ended |
Included Angle | 82 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 41 |
Description
0.1875" (3/16) Drill DIA x 82° Included Carbide #5 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/32" Titanium SHOCKWAVE (48-89-4603)
- DASCO PRO Drift Punch, 3/16 Tip x 9" L (603)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (HL200)
- DEWALT Hangermate Socket Driver, Wood, Steel Polished (PFM2201150)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94588)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- Harvey Tool Combined Drill & Countersinks