Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1875" (3/16)
Mfr # 25670-C3
Zoro # G7254100
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 5
- Overall Length 2.7500" (2-3/4)
- Finish C3
- Drill Point Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25670-C3
- Zoro # G7254100
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 5 |
Overall Length | 2.7500" (2-3/4) |
Drill Point Dia. | 0.1875" (3/16) |
Shank Dia. | 0.4375" (7/16) |
Thread Size | 5 |
Length of Cut | 0.3870" |
Length | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Single End/Double End | Double Ended |
Included Angle | 82 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 41 |
Description
0.1875" (3/16) Drill DIA x 82° Included Carbide #5 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS13/16)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Black, 26 in W x 18 in D x 37-1/2 in H (CMST32752BK)
- WESTWARD Combination Wrench, 27mm, Metric, Satin (54RZ17)
- IRWIN COUNTERSINK HSS 3/8""IRWN (1877715)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/8 in. (37524)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- Harvey Tool Combined Drill & Countersinks