Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1875" (3/16)
Mfr # 17970-C3
Zoro # G7263788
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 5
- Overall Length 2.7500" (2-3/4)
- Finish C3
- Drill Point Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17970-C3
- Zoro # G7263788
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 5 |
Overall Length | 2.7500" (2-3/4) |
Drill Point Dia. | 0.1875" (3/16) |
Shank Dia. | 0.4375" (7/16) |
Length of Cut | 0.3680" |
Thread Size | 5 |
Length | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Double Ended |
Included Angle | 90 |
Measurement System | Inch |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 45 |
Description
0.1875" (3/16) Drill DIA x 90° Included Carbide #5 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13UNC 2A Thread Ring Gage Set Go-Nogo (4101-0333)
- EZRED BATTERY WRENCH 10mm (EZBK708)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/8" (51-2463)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/4 in. (37548)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- DEWALT #8 Countersink 11/64" Replacement Drill Bit (DW2538)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- Harvey Tool Combined Drill & Countersinks