Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1250" (1/8)
Mfr # 822560
Zoro # G7258556
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 4
- Overall Length 2.5000" (2-1/2)
- Finish UN
- Drill Point Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822560
- Zoro # G7258556
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 4 |
Overall Length | 2.5000" (2-1/2) |
Drill Point Dia. | 0.1250" (1/8) |
Shank Dia. | 0.3125" (5/16) |
Length of Cut | 0.2170" |
Thread Size | 4 |
Length | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Included Angle | 120 |
Measurement System | Inch |
Number of Flutes | 2 |
Coolant Through | N |
Drill Bit Point Angle | 120 Degrees |
Point Angle | 118 |
Angle per Side | 60 |
Weldon Flat | N |
Chip-Breaker | N |
Description
0.1250" (1/8) Drill DIA x 120° Included Carbide #4 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 4 3/4 in L (54TM22)
- DISCO Plstc Razor Blades Single Edge PK25 (9823PK)
- MILWAUKEE TOOL 1-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8627)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- HHIP 6 Piece Countersink Tool Set (2001-0234)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- Harvey Tool Combined Drill & Countersinks