Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1250" (1/8)
Mfr # 822560-C3
Zoro # G7254119
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 4
- Finish C3
- Overall Length 2.5000" (2-1/2)
- Drill Point Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822560-C3
- Zoro # G7254119
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 4 |
Overall Length | 2.5000" (2-1/2) |
Drill Point Dia. | 0.1250" (1/8) |
Shank Dia. | 0.3125" (5/16) |
Length of Cut | 0.2170" |
Thread Size | 4 |
Length | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Measurement System | Inch |
Included Angle | 120 |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Coolant Through | N |
Drill Bit Point Angle | 120 Degrees |
Angle per Side | 60 |
Weldon Flat | N |
Chip-Breaker | N |
Point Angle | 118 |
Description
0.1250" (1/8) Drill DIA x 120° Included Carbide #4 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (60-173MW)
- DREMEL Drywall Cutting Bit (560)
- BONDHUS 9 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: 1.5-10mm (38699)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- DEWALT #6 Countersink with 9/64" Drill Bit (DW2567)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- Harvey Tool Combined Drill & Countersinks