Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1250" (1/8)
Mfr # 17960
Zoro # G7262844
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 4
- Finish UN
- Overall Length 2.5000" (2-1/2)
- Drill Point Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17960
- Zoro # G7262844
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 4 |
Overall Length | 2.5000" (2-1/2) |
Drill Point Dia. | 0.1250" (1/8) |
Shank Dia. | 0.3125" (5/16) |
Length of Cut | 0.2560" |
Thread Size | 4 |
Length | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Included Angle | 90 |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Measurement System | Inch |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 45 |
Description
0.1250" (1/8) Drill DIA x 90° Included Carbide #4 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 29PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/64 (C70368)
- STARRETT Outside Micrometer w/SLC, 1", Friction (T436.1XFL-1 W/SLC)
- OTC 1/2 in Drive, Specialty Metric Socket, 6 Points (5932-24)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- Harvey Tool Combined Drill & Countersinks