Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1250" (1/8)
Mfr # 17960-C3
Zoro # G7265809
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 4
- Overall Length 2.5000" (2-1/2)
- Finish C3
- Drill Point Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17960-C3
- Zoro # G7265809
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 4 |
Overall Length | 2.5000" (2-1/2) |
Drill Point Dia. | 0.1250" (1/8) |
Shank Dia. | 0.3125" (5/16) |
Length of Cut | 0.2560" |
Thread Size | 4 |
Length | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Single End/Double End | Double Ended |
Included Angle | 90 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 45 |
Description
0.1250" (1/8) Drill DIA x 90° Included Carbide #4 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.244 In, Black (911224400)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- WESTWARD Mcrmtr Trq Wrnch, 140 to 700 ft.-lb., 1 (55JA96)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- Harvey Tool Combined Drill & Countersinks