Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1250" (1/8)
Mfr # 11060-C3
Zoro # G7253078
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 4
- Overall Length 2.5000" (2-1/2)
- Finish C3
- Drill Point Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11060-C3
- Zoro # G7253078
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 4 |
Overall Length | 2.5000" (2-1/2) |
Drill Point Dia. | 0.1250" (1/8) |
Shank Dia. | 0.3125" (5/16) |
Length of Cut | 0.3250" |
Thread Size | 4 |
Length | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Double Ended |
Included Angle | 60 |
Number of Flutes | 2 |
Measurement System | Inch |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 30 |
Description
0.1250" (1/8) Drill DIA x 60° Included Carbide #4 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Folding Knife, Folding Knives, Plastic (0.6385-X1)
- DEWALT Cross Line Laser (DW088K)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", Sq 1/4 x 3/8 x 1/4 - OX Grip (OX-P405842)
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/8 in. (37524)
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- Harvey Tool Combined Drill & Countersinks