Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1094" (7/64)
Mfr # 849550
Zoro # G7266350
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 3
- Overall Length 2.0000" (2)
- Finish UN
- Drill Point Dia. 0.1094" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849550
- Zoro # G7266350
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.1094" (7/64) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 3 |
Length of Cut | 0.2010" |
Length | 0.1090" (7/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 100 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 50 |
Point Angle | 118 |
Description
0.1094" (7/64) Drill DIA x 100° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Edger, 8" x 6" 1/2"R (CC103-01)
- TITAN Step Drill Set, 3 pcs. (16503)
- BON TOOL Bon 13-459 Stucco Spray Gun Nozzle Set Of 4 12Mm (13-459)
- WESTWARD Alloy Steel Die 2 In Width, 3/4-10 UNC (CCT1060-58)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- GREENLEE Drill/Tap, M6 X 1.00 Pop (DTAPM6C)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- Harvey Tool Combined Drill & Countersinks