Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1094" (7/64)
Mfr # 822550
Zoro # G7265425
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 3
- Overall Length 2.0000" (2)
- Finish UN
- Drill Point Dia. 0.1094" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 822550
- Zoro # G7265425
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.1094" (7/64) |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.1820" |
Thread Size | 3 |
Length | 0.1090" (7/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Included Angle | 120 |
Measurement System | Inch |
Number of Flutes | 2 |
Coolant Through | N |
Drill Bit Point Angle | 120 Degrees |
Angle per Side | 60 |
Chip-Breaker | N |
Weldon Flat | N |
Point Angle | 118 |
Description
0.1094" (7/64) Drill DIA x 120° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180018)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (20220900)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330313)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PP98)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- GREENFIELD THREADING 20pc HS Bright Plug Hand Tap & Bright Screw Mach Drill Set HTGP/157 Greenfield Threading (330087)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/4 in. (37548)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- Harvey Tool Combined Drill & Countersinks