Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1094" (7/64)
Mfr # 822550-C3
Zoro # G7259274
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 3
- Overall Length 2.0000" (2)
- Finish C3
- Drill Point Dia. 0.1094" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822550-C3
- Zoro # G7259274
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.1094" (7/64) |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.1820" |
Thread Size | 3 |
Length | 0.1090" (7/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Included Angle | 120 |
Measurement System | Inch |
Single End/Double End | Double Ended |
Drill Bit Point Angle | 120 Degrees |
Coolant Through | N |
Point Angle | 118 |
Chip-Breaker | N |
Weldon Flat | N |
Angle per Side | 60 |
Description
0.1094" (7/64) Drill DIA x 120° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punches and drift pins set of 7 pieces. (96A)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 16mm Size (1316)
- OREGON Felling Wedge 12" (26782)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-1/2" (7524T)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- SWIVEL Blu-Mol 0.09 In. Diameter Drill-Countersink For No. 6 Woodscrews (SW271207)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- Harvey Tool Combined Drill & Countersinks