Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1094" (7/64)
Mfr # 25650
Zoro # G7262388
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 3
- Finish UN
- Overall Length 2.0000" (2)
- Drill Point Dia. 0.1094" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25650
- Zoro # G7262388
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.1094" (7/64) |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.2230" |
Thread Size | 3 |
Length | 0.1090" (7/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Included Angle | 82 |
Number of Flutes | 2 |
Measurement System | Inch |
Single End/Double End | Double Ended |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 41 |
Description
0.1094" (7/64) Drill DIA x 82° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-7/8" Recessed Light Hole Saw (49-56-0315)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD03009)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 1 Cut D (4THD1)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- Harvey Tool Combined Drill & Countersinks