Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1094" (7/64)
Mfr # 25650-C3
Zoro # G7258039
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 3
- Overall Length 2.0000" (2)
- Finish C3
- Drill Point Dia. 0.1094" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25650-C3
- Zoro # G7258039
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.1094" (7/64) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 3 |
Length of Cut | 0.2230" |
Length | 0.1090" (7/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Double Ended |
Measurement System | Inch |
Included Angle | 82 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 41 |
Point Angle | 118 |
Description
0.1094" (7/64) Drill DIA x 82° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-13/16" 46MM 1887 (C25022)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- WRIGHT TOOL 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (69-43MM)
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- CENTURY DRILL & TOOL ScrewDrill Bit, 6, 3/32 in. (37406)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- Harvey Tool Combined Drill & Countersinks