Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1094" (7/64)
Mfr # 17950
Zoro # G7261067
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 3
- Overall Length 2.0000" (2)
- Finish UN
- Drill Point Dia. 0.1094" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17950
- Zoro # G7261067
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.1094" (7/64) |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.2120" |
Thread Size | 3 |
Length | 0.1090" (7/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Double Ended |
Measurement System | Inch |
Included Angle | 90 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 45 |
Point Angle | 118 |
Description
0.1094" (7/64) Drill DIA x 90° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #45 (44315)
- KNIPEX 5-1/2" Diagonal Cutter For Plastics, Plastic Grip (72 01 140)
- TENG TOOLS Straight Tin Snips - - 490 (490)
- DRILL AMERICA 13/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X13/16X1/2)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/8 in. (37524)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- CENTURY DRILL & TOOL High Speed Steel Countersink, 3/4 in. (37648)
- Harvey Tool Combined Drill & Countersinks