Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1094" (7/64)
Mfr # 17950-C3
Zoro # G7266466
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 3
- Overall Length 2.0000" (2)
- Finish C3
- Drill Point Dia. 0.1094" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17950-C3
- Zoro # G7266466
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.1094" (7/64) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 3 |
Length of Cut | 0.2120" |
Length | 0.1090" (7/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Included Angle | 90 |
Measurement System | Inch |
Single End/Double End | Double Ended |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 45 |
Description
0.1094" (7/64) Drill DIA x 90° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/16"-12 HSS Plug Hand Tap (DWTST2-3/16-12P)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- MITUTOYO Rotary Vise (172-602)
- BRUSH RESEARCH MANUFACTURING PV460 Pin Vise, Double Ended With Hexagonal Locking Collet, For Stem Diameters Up to 0.125" (PV460)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- KLEIN TOOLS Drill Tap, 10-24 (32240)
- GREENLEE D Tap M5 C, Drill/Tap, M5 X .80 Pop (DTAPM5C)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94588)
- Harvey Tool Combined Drill & Countersinks