Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.1094" (7/64)
Mfr # 11050-C3
Zoro # G7254085
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 3
- Overall Length 2.0000" (2)
- Finish C3
- Drill Point Dia. 0.1094" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11050-C3
- Zoro # G7254085
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.1094" (7/64) |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.2640" |
Thread Size | 3 |
Length | 0.1090" (7/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Measurement System | Inch |
Included Angle | 60 |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 30 |
Point Angle | 118 |
Description
0.1094" (7/64) Drill DIA x 60° Included Carbide #3 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/8 " L.60 mm (03450024)
- IRWIN Drill Bit Hex Shnk 12Pc (4935643)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0010 In (19125)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- CENTURY DRILL & TOOL High Speed Steel Countersink, 3/4 in. (37648)
- DRILL AMERICA #6x6" Extra Long Combined Drill Bit and Countersink (DEW6X6)
- Harvey Tool Combined Drill & Countersinks