Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0781" (5/64)
Mfr # 849540
Zoro # G7262640
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 2
- Finish UN
- Overall Length 2.0000" (2)
- Drill Point Dia. 0.0781" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849540
- Zoro # G7262640
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 2 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.0781" (5/64) |
Shank Dia. | 0.1875" (3/16) |
Length of Cut | 0.1470" |
Thread Size | 2 |
Length | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Measurement System | Inch |
Included Angle | 100 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 50 |
Point Angle | 118 |
Description
0.0781" (5/64) Drill DIA x 100° Included Carbide #2 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- IRWIN Magnetic Box Beam Level, 72in, PK2 (1794079)
- HHIP MT5-75 Degree 8" Bull Nose Live Center (3900-5017)
- WESTWARD Drain Cleaning Cable, Inner C, 3/4inx75ft (20GZ38)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- HHIP #3 7/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2109)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- HHIP #000 M42 8% Cobalt Combined Drill & Countersink 60 Degree (5000-3020)
- Harvey Tool Combined Drill & Countersinks