Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0781" (5/64)
Mfr # 849540-C3
Zoro # G7176209
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 2
- Overall Length 2.0000" (2)
- Finish C3
- Drill Point Dia. 0.0781" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849540-C3
- Zoro # G7176209
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 2 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.0781" (5/64) |
Shank Dia. | 0.1875" (3/16) |
Length of Cut | 0.1470" |
Thread Size | 2 |
Length | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Included Angle | 100 |
Measurement System | Inch |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 50 |
Description
0.0781" (5/64) Drill DIA x 100° Included Carbide #2 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- CTA MANUFACTURING TORX PLUS SKT EP26 (CTA5426)
- CRESCENT 10" Dipped Handle Heavy-Duty Solid Joint Fence Tool Pliers (193610CVSMNN-05)
- X1 TOOLS 3/8 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2140x1)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading (330084)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- BOSCH Tap, No. 21 Drill Bit Combo 10-32 (BDT1032)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- Harvey Tool Combined Drill & Countersinks