Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0781" (5/64)
Mfr # 822540-C3
Zoro # G7264935
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 2
- Overall Length 2.0000" (2)
- Finish C3
- Drill Point Dia. 0.0781" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822540-C3
- Zoro # G7264935
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 2 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.0781" (5/64) |
Shank Dia. | 0.1875" (3/16) |
Thread Size | 2 |
Length of Cut | 0.1330" |
Length | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Included Angle | 120 |
Single End/Double End | Double Ended |
Measurement System | Inch |
Drill Bit Point Angle | 120 Degrees |
Coolant Through | N |
Chip-Breaker | N |
Angle per Side | 60 |
Weldon Flat | N |
Point Angle | 118 |
Description
0.0781" (5/64) Drill DIA x 120° Included Carbide #2 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #22 (C16634)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- Harvey Tool Combined Drill & Countersinks