Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0781" (5/64)
Mfr # 25640
Zoro # G7263237
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 2
- Overall Length 2.0000" (2)
- Finish UN
- Drill Point Dia. 0.0781" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25640
- Zoro # G7263237
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 2 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.0781" (5/64) |
Shank Dia. | 0.1875" (3/16) |
Thread Size | 2 |
Length of Cut | 0.1640" |
Length | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Included Angle | 82 |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 41 |
Description
0.0781" (5/64) Drill DIA x 82° Included Carbide #2 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1-1/4" Standard SAE Combinatio (CMMT44708)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- RIDGID Spacer (93460)
- EXCEL BLADES K8 Flat Retractable Utility Knife Light Duty Safe Utility Knife, 12pk. (16008)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- GREENFIELD THREADING 20pc HS Bright Plug Hand Tap & Bright Screw Mach Drill Set HTGP/157 Greenfield Threading (330087)
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L (DTAP1/4-20)
- CENTURY DRILL & TOOL ScrewDrill Bit, 8, 7/64 in. (37408)
- Harvey Tool Combined Drill & Countersinks