Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0781" (5/64)
Mfr # 25640-C3
Zoro # G7265224
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 2
- Finish C3
- Overall Length 2.0000" (2)
- Drill Point Dia. 0.0781" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 25640-C3
- Zoro # G7265224
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 2 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.0781" (5/64) |
Shank Dia. | 0.1875" (3/16) |
Length of Cut | 0.1640" |
Thread Size | 2 |
Length | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Double Ended |
Measurement System | Inch |
Included Angle | 82 |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 41 |
Description
0.0781" (5/64) Drill DIA x 82° Included Carbide #2 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- USG Tape Joint Paper 2-1/6Inx75Ft (380041024)
- MILWAUKEE TOOL Folding Table Saw Stand (48-08-0561)
- X1 TOOLS 30 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1030x1)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- DEWALT #6 Countersink with 9/64" Drill Bit (DW2567)
- Harvey Tool Combined Drill & Countersinks