Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0781" (5/64)
Mfr # 17940-C3
Zoro # G7266140
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 2
- Finish C3
- Overall Length 2.0000" (2)
- Drill Point Dia. 0.0781" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17940-C3
- Zoro # G7266140
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 2 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.0781" (5/64) |
Shank Dia. | 0.1875" (3/16) |
Length of Cut | 0.1560" (5/32) |
Thread Size | 2 |
Length | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Measurement System | Inch |
Included Angle | 90 |
Single End/Double End | Double Ended |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 45 |
Description
0.0781" (5/64) Drill DIA x 90° Included Carbide #2 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-1/4B-5PK)
- DEWALT 6" x .250 XP Diamond Tuck Point Blade (DW4739)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- Harvey Tool Combined Drill & Countersinks