Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0781" (5/64)
Mfr # 11040
Zoro # G7258398
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 2
- Finish UN
- Overall Length 2.0000" (2)
- Drill Point Dia. 0.0781" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11040
- Zoro # G7258398
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 2 |
Overall Length | 2.0000" (2) |
Drill Point Dia. | 0.0781" (5/64) |
Shank Dia. | 0.1875" (3/16) |
Thread Size | 2 |
Length of Cut | 0.1960" |
Length | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Measurement System | Inch |
Included Angle | 60 |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 30 |
Description
0.0781" (5/64) Drill DIA x 60° Included Carbide #2 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Step Drill, 1/8", 1/2", 13 Step, Titanium (900-185)
- SCHLEY PRODUCTS FORD/CHRYSLER SPARK PLUG BOOT PULLER (SL68450)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 5/16-18 UNC (301126-0060)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- DRILL AMERICA 0 Regular HSS Combined Drill Bit and Countersink (DEWCCD0)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- Harvey Tool Combined Drill & Countersinks