Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0469" (3/64)
Mfr # 849530
Zoro # G7263368
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 1
- Overall Length 1.5000" (1-1/2)
- Finish UN
- Drill Point Dia. 0.0469" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849530
- Zoro # G7263368
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 1 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0469" (3/64) |
Shank Dia. | 0.1250" (1/8) |
Thread Size | 1 |
Length of Cut | 0.0940" |
Length | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Included Angle | 100 |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Measurement System | Inch |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 50 |
Description
0.0469" (3/64) Drill DIA x 100° Included Carbide #1 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-in-1 Impact Socket Set, 6-Point, 6-Piece (66060)
- SIMONDS Round Handle Needle File, #2 (83545500)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (369465)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HHIP #5 3/16 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2187)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- Harvey Tool Combined Drill & Countersinks