Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0469" (3/64)
Mfr # 849530-C3
Zoro # G7266649
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 1
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0469" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849530-C3
- Zoro # G7266649
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 1 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0469" (3/64) |
Shank Dia. | 0.1250" (1/8) |
Thread Size | 1 |
Length of Cut | 0.0940" |
Length | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 100 |
Single End/Double End | Double Ended |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 50 |
Point Angle | 118 |
Description
0.0469" (3/64) Drill DIA x 100° Included Carbide #1 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- DEWALT Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, Titanium Nitride Coating (DWA1786IR)
- WALTER Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide (DCGT070202-PM2 WXN10)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading (330084)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 (C22308)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- Harvey Tool Combined Drill & Countersinks