Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0469" (3/64)
Mfr # 25630
Zoro # G7263200
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 1
- Finish UN
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0469" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25630
- Zoro # G7263200
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 1 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0469" (3/64) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.1060" |
Thread Size | 1 |
Length | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Measurement System | Inch |
Single End/Double End | Double Ended |
Included Angle | 82 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 41 |
Point Angle | 118 |
Description
0.0469" (3/64) Drill DIA x 82° Included Carbide #1 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1)
- STANLEY Tongue and Groove Pliers, 8 In. (84-522)
- WIHA Insulated Metric Nut Driver 11.0mm (32230)
- EGA MASTER SOCKET WRENCH 3/8" - 13 MM 1000 V LONG SERIE (12 EDGES) (75146)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- DRILL AMERICA #6x6" Extra Long Combined Drill Bit and Countersink (DEW6X6)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- Harvey Tool Combined Drill & Countersinks