Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0469" (3/64)
Mfr # 17930
Zoro # G7264594
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 1
- Finish UN
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0469" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17930
- Zoro # G7264594
- UPC # 675115017931
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 1 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0469" (3/64) |
Shank Dia. | 0.1250" (1/8) |
Thread Size | 1 |
Length of Cut | 0.1000" |
Length | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Included Angle | 90 |
Measurement System | Inch |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 45 |
Point Angle | 118 |
Description
0.0469" (3/64) Drill DIA x 90° Included Carbide #1 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO202 Arbor 2MT/2JT (7307N)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4916)
- DREMEL Wheel, Cut Off, Pk5 (426)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- Harvey Tool Combined Drill & Countersinks