Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0469" (3/64)
Mfr # 11030
Zoro # G7266134
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 1
- Finish UN
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0469" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11030
- Zoro # G7266134
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 1 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0469" (3/64) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.1290" |
Thread Size | 1 |
Length | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 60 |
Measurement System | Inch |
Single End/Double End | Double Ended |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 30 |
Description
0.0469" (3/64) Drill DIA x 60° Included Carbide #1 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- DRILL AMERICA 4" Half Round Second File (DIC04729)
- COLLINS AXE Splitting Maul Fghdl 3Lb (TJ-3FD-C)
- KO-KEN Nut Setter 8mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-8)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- SWIVEL Blu-Mol 0.09 In. Diameter Drill-Countersink For No. 6 Woodscrews (SW271207)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94588)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- Harvey Tool Combined Drill & Countersinks