Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0469" (3/64)
Mfr # 11030-C3
Zoro # G7266256
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 1
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0469" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11030-C3
- Zoro # G7266256
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 1 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0469" (3/64) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.1290" |
Thread Size | 1 |
Length | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Double Ended |
Measurement System | Inch |
Included Angle | 60 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 30 |
Point Angle | 118 |
Description
0.0469" (3/64) Drill DIA x 60° Included Carbide #1 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (6160)
- MAG-MATE Lock Hinge Tilt Mirror, 1.75 x2.5, 16.25 L (317)
- IDEAL Repl Die - 5 Cavity (30-593)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L (DTAP10-32)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- DRILL AMERICA #1x4" Extra Long Combined Drill Bit and Countersink (DEW1X4)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- Harvey Tool Combined Drill & Countersinks