Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0312" (1/32)
Mfr # 849520
Zoro # G7261164
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 0
- Finish UN
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0312" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849520
- Zoro # G7261164
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 0 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0312" (1/32) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.0800" |
Length | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Included Angle | 100 |
Measurement System | Inch |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 50 |
Point Angle | 118 |
Description
0.0312" (1/32) Drill DIA x 100° Included Carbide #0 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/4-28", 3/4" dia., Base Dia. (In.): 1/2 (SKTF-023)
- CRESCENT NICHOLSON 10" Flat Bastard Cut Wood Rasp (19136N)
- WRIGHT TOOL Attachment 1/2" Drive Impact Universal J (4800)
- BONDHUS Torx Wrench Set, Prohold, 8 Piece, T9 To T4 (BND71834)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HHIP #4 M42 8% Cobalt Combined Drill & Countersink 60 Degree (5000-3125)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- Harvey Tool Combined Drill & Countersinks