Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0312" (1/32)
Mfr # 25620-C3
Zoro # G7266064
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 0
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0312" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25620-C3
- Zoro # G7266064
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 0 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0312" (1/32) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.0940" |
Length | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Single End/Double End | Double Ended |
Included Angle | 82 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 41 |
Description
0.0312" (1/32) Drill DIA x 82° Included Carbide #0 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48728)
- RIDGID 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (6)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- KLEIN TOOLS Flex Bit Auger 1-Inch x 54-Inch (53720)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- DEWALT #10 Countersink 3/16" Replacement Drill Bit (DW2539)
- Harvey Tool Combined Drill & Countersinks