Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0312" (1/32)
Mfr # 17920-C3
Zoro # G7265644
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 0
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0312" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17920-C3
- Zoro # G7265644
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 0 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0312" (1/32) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.0870" |
Length | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Included Angle | 90 |
Measurement System | Inch |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 45 |
Description
0.0312" (1/32) Drill DIA x 90° Included Carbide #0 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- DEWALT 17-11/64"W Stackable Storage Cart, Black/Yellow7-1/8"H (DWST17889)
- CATERPILLAR 2Pc Multi-Tool/Knife Set With Gift Box (240358)
- LANG TOOLS 3 Piece Curved Pry Bar Set (853-3ST)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- GREENFIELD THREADING 20pc HS Bright Plug Hand Tap & Bright Screw Mach Drill Set HTGP/157 Greenfield Threading (330087)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- Harvey Tool Combined Drill & Countersinks