Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0312" (1/32)
Mfr # 11020-C3
Zoro # G7263018
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 0
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0312" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11020-C3
- Zoro # G7263018
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 0 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0312" (1/32) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.1220" |
Length | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Double Ended |
Measurement System | Inch |
Included Angle | 60 |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 30 |
Description
0.0312" (1/32) Drill DIA x 60° Included Carbide #0 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-20 (T/A54665)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- DURSTON MANUFACTURING HAMMER BODY SMOOTHING 1-1/2DIA (VIV127)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- STM 4 5 OAL Long Series HSS Combined Drill Countersink (116291)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- DEWALT #10 Countersink 3/16" Replacement Drill Bit (DW2539)
- Harvey Tool Combined Drill & Countersinks