Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0250"
Mfr # 25610
Zoro # G7265705
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 00
- Overall Length 1.5000" (1-1/2)
- Finish UN
- Drill Point Dia. 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25610
- Zoro # G7265705
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 00 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0250" |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.0900" |
Length | 0.0250" |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 82 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 41 |
Description
0.0250" Drill DIA x 82° Included Carbide #00 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4240)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-2X-5PK)
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 48 In (2VAH2)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- MELIN TOOL CO #5 High Speed Steel Drill & Countersink (HSCD-5)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- HHIP #000 M42 8% Cobalt Combined Drill & Countersink 60 Degree (5000-3020)
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- Harvey Tool Combined Drill & Countersinks