Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0250"
Mfr # 25610-C3
Zoro # G7261968
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 00
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25610-C3
- Zoro # G7261968
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 00 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0250" |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.0900" |
Length | 0.0250" |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Included Angle | 82 |
Measurement System | Inch |
Number of Flutes | 2 |
Single End/Double End | Double Ended |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 41 |
Point Angle | 118 |
Description
0.0250" Drill DIA x 82° Included Carbide #00 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- WILLIAMS Williams Sledge Hammer, 4Lb, Wood Handle (SH-4A)
- WILLIAMS Extension 3/8" Dr, 3" L, 1 Pieces, Chrome plated (B-108)
- DASCO PRO Solid Punch, 3/16 Tip x 7" L (566)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- SWIVEL Blu-Mol 0.09 In. Diameter Drill-Countersink For No. 6 Woodscrews (SW271207)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- Harvey Tool Combined Drill & Countersinks