Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0250"
Mfr # 17910
Zoro # G7266807
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 00
- Finish UN
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17910
- Zoro # G7266807
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 00 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0250" |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.0830" |
Length | 0.0250" |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Measurement System | Inch |
Single End/Double End | Double Ended |
Included Angle | 90 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 45 |
Point Angle | 118 |
Description
0.0250" Drill DIA x 90° Included Carbide #00 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M4 x 0.7 D4 3 Flt. Plug Metric Fast Spiral Flute (027656AS)
- KESON Measuring Wheel, 4 ft. (RR418)
- KRAFT TOOL Elite Series Inside Blu, 6"x6"x3" 1"R (CFE516K)
- STANLEY Stanley 33-116 PowerLock® Tape Rule 3/4" x 16' (33-116)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/8 in. (37524)
- Harvey Tool Combined Drill & Countersinks