Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0250"
Mfr # 11010
Zoro # G7265486
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 00
- Overall Length 1.5000" (1-1/2)
- Finish UN
- Drill Point Dia. 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11010
- Zoro # G7265486
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 00 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0250" |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.1190" |
Length | 0.0250" |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 60 |
Single End/Double End | Double Ended |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 30 |
Point Angle | 118 |
Description
0.0250" Drill DIA x 60° Included Carbide #00 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 35/64" HSS 2MT Taper Shank Drill Bit (DWDTS35/64)
- MILWAUKEE TOOL 1 in. x 12 in. Straight Shank Rebar Cutter (48-20-6787)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 7 / 0,028 blade length 40 mm (47533007)
- WESTWARD 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (5MX87)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- HHIP #00 .025 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2025)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- Harvey Tool Combined Drill & Countersinks