Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0200"
Mfr # 17905-C3
Zoro # G7264530
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 000
- Overall Length 1.5000" (1-1/2)
- Finish C3
- Drill Point Dia. 0.0200" (.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 17905-C3
- Zoro # G7264530
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 000 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0200" (.5 mm) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.0790" |
Length | 0.0200" |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Included Angle | 90 |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 45 |
Description
0.0200" Drill DIA x 90° Included Carbide #000 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- TOMAHAWK POWER 8" Concrete Scarifier 5.5HP Honda Engine with Blades OSHA Compliant (TSCAR-8H + TSCAR6TCC)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #17 (44087)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1105)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- CENTURY DRILL & TOOL High Speed Steel Countersink, 1/2 in. (37632)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- Harvey Tool Combined Drill & Countersinks