Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0200"
Mfr # 11005
Zoro # G7266834
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 000
- Overall Length 1.5000" (1-1/2)
- Finish UN
- Drill Point Dia. 0.0200" (.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11005
- Zoro # G7266834
- UPC # 78864110050
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 000 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0200" (.5 mm) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.1170" |
Length | 0.0200" |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Included Angle | 60 |
Number of Flutes | 2 |
Single End/Double End | Double Ended |
Measurement System | Inch |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 30 |
Point Angle | 118 |
Description
0.0200" Drill DIA x 60° Included Carbide #000 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-11-06)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 8mm (10 Pk) (49-66-0708)
- MILESCRAFT Rotoflex Rotary Attachment for Dremel Type Tools (1003)
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading (330084)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- Harvey Tool Combined Drill & Countersinks