Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0200"
Mfr # 11005-C3
Zoro # G7265818
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 000
- Overall Length 1.5000" (1-1/2)
- Finish C3
- Drill Point Dia. 0.0200" (.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11005-C3
- Zoro # G7265818
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 000 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0200" (.5 mm) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.1170" |
Length | 0.0200" |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Double Ended |
Included Angle | 60 |
Measurement System | Inch |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 30 |
Description
0.0200" Drill DIA x 60° Included Carbide #000 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD (NFVCMX332-DA1000)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 9"D (IM2450)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HHIP #5 3/16 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2187)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- CJT KOOLCARB Countersink Drill, #4, 1/8, 60 deg. CS (14401250)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- Harvey Tool Combined Drill & Countersinks