Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0150" (1/64)
Mfr # 11002
Zoro # G7261374
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 0000
- Finish UN
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11002
- Zoro # G7261374
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 0000 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0150" (1/64) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.1150" |
Length | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Measurement System | Inch |
Included Angle | 60 |
Drill Bit Point Angle | 118 Degrees |
Point Angle | 118 |
Angle per Side | 30 |
Description
0.0150" (1/64) Drill DIA x 60° Included Carbide #0000 Combined Drill & Countersink DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #77 Cobalt Jobber Length Drill Bit (DWDCO77)
- PROTO Nutsetter, 7/16" Hex, 1-3/4" L, Steel (J61656)
- GOLDBLATT 12 in. Stainless Steel Heli-Arc Mud Pan (G05224)
- LINK HANDLES Handle Maul/Bush Axe Eye 36 In (64777)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- DRILL AMERICA #1x4" Extra Long Combined Drill Bit and Countersink (DEW1X4)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- CENTURY DRILL & TOOL ScrewDrill Bit, 8, 7/64 in. (37408)
- Harvey Tool Combined Drill & Countersinks