Shop All Combined Drill & Countersinks
Harvey Tool
Combined Drill & Countersinks, 0.0150" (1/64)
Mfr # 11002-C3
Zoro # G7263438
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size 0000
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Drill Point Dia. 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 11002-C3
- Zoro # G7263438
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 0000 |
Overall Length | 1.5000" (1-1/2) |
Drill Point Dia. | 0.0150" (1/64) |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.1150" |
Length | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Double Ended |
Number of Flutes | 2 |
Measurement System | Inch |
Included Angle | 60 |
Drill Bit Point Angle | 118 Degrees |
Angle per Side | 30 |
Point Angle | 118 |
Description
0.0150" (1/64) Drill DIA x 60° Included Carbide #0000 Combined Drill & Countersink DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- BOSCH Hammer Core Bit 2 Pcs., 5 In. (HC7507)
- KRAFT TOOL SS Walking Seamer/Groover 3/8"R, 8"x8 (CC040BT)
- DYNAMIC Tools 3/4" Drive 12 Point SAE, 1-1/8" Standard Length, Chrome Socket (D022436)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- HARVEY TOOL Combined Drill & Countersinks, 0.1250" (1/8) (822560)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- Harvey Tool Combined Drill & Countersinks