Shop All Carbide Thread Mills
Harvey Tool
Combination Drill/Thread Mill, 0.0850", Overall Length: 2"
Mfr # 820616
Zoro # G7100837
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.0000" (2)
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 820616
- Zoro # G7100837
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Thread Size | 4-40 |
Cutter Dia. | 0.0850" |
Length of Cut | 0.2513" |
Size | 4-40 |
Cutting Dia. | 0.0876" |
Length | 0.0250" |
Drill Diameter | 0.0876" |
End Length | 0.0580" |
Chamfer Length | 0.0247" |
Minor Diameter | 0.0356" |
Description
0.0876" Drill Diameter x 0.2614" Length of Cut Carbide Multi-Form 4-40 Combination Drill/Thread Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 2.57 in L Conical Soldering Tip, 5.6 mm, PK2 (7250W)
- OTC Brake Service Kit, Universal, 28-13/16" L (4241)
- GEDORE Pipe Bender, Manual, Size 1 (278600)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- HARVEY TOOL Thread Milling Cutters-Threading .0980" (2.5 mm) Cutter DIAx.3120" (5/16) Reach Carbide (773220-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 3.000 mm, Material - Machining: Carbide (890326)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340)
- HARVEY TOOL Combination Drill/Thread Mill, 0.1150", Overall Length: 2" (820628)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- Harvey Tool Threading & Turning Tools