Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach
Mfr # 788745-C3
Zoro # G801020501
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0240"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 788745-C3
- Zoro # G801020501
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0240" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Tip | 0.0050" |
SAE or Metric | SAE |
Reach | (4x) |
Overall Reach | 0.1870" (3/16) |
Angle per Side | 45 |
Type | I |
Description
0.0470" (3/64) Neck DIA x 0.1870" (3/16) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- PURDY Scraper, Stiff, 2-1/2", Nylon (144900240)
- RIDGID Head- Assembly S18 (18368)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- Harvey Tool Milling Cutters