Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach
Mfr # 765545-C3
Zoro # G604195390
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0100"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 765545-C3
- Zoro # G604195390
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0100" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0200" (.5 mm) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
SAE or Metric | SAE |
Overall Reach | 0.2000" |
Angle per Side | 45 |
Type | I |
Reach | (10x) |
Tip | 0.0030" |
Description
0.0200" (.5 mm) Neck DIA x 0.2000" Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-5MT Extension Socket (DEWES4-5)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 13 X 5, Wood, Short Shank (66-141)
- WESTWARD SAE Plain Hex Key, 3/8" Tip Size, 4 1/4 in Long, 3/8 in Short (54TU46)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- Harvey Tool Chamfer Cutters