Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach
Mfr # 57260-C3
Zoro # G401022813
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.0090"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 57260-C3
- Zoro # G401022813
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0090" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 120 |
Angle per Side | 60 |
Reach | (8x) |
Tip | 0.0050" |
Overall Reach | 0.2500" (1/4) |
Type | I |
SAE or Metric | SAE |
Description
0.0310" (1/32) Neck DIA x 0.2500" (1/4) Reach x 60° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/32" 6 pt SAE Socket, 6 Points (41207)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7318H)
- DRILL AMERICA HSS Spiral Point Tap, M7-1, 2 Flutes (DWTG7X1)
- BESSEY 8" Heavy Duty Industrial Bench Vise, 8" with Swivel Base (BV-DF8SB)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- Harvey Tool Chamfer Cutters