Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Long Reach
Mfr # 54715-C3
Zoro # G201023034
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 30
- Length of Cut 0.1160"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 54715-C3
- Zoro # G201023034
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1160" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 30 |
SAE or Metric | SAE |
Type | I |
Overall Reach | 0.3120" (5/16) |
Reach | (5x) |
Tip | 0.0060" |
Angle per Side | 15 |
Description
0.0620" (1/16) Neck DIA x 0.3120" (5/16) Reach x 15° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 7/8 Inch 12-Point Socket (SHD32222)
- URREA Combination drive torx bit socket set 9PC (4752W)
- MAYHEW Wide Scraper, 1In (MAY14173)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- Harvey Tool Milling Cutters